Add More Items
View All Quick Selects
Below you can add an image for 'Die Cast Straight Set Screw Emt Couplings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.88 In Length, 1.19 In Diameter, 0.0916 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$76.34
Per 100
Emt Set Screw Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.5 In Length, 0.94 In Diameter, 0.064 LB/Ea
$49.11
Emt Set Screw Coupling, 1 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 1.44 In Diameter, 0.128 LB/Ea
$119.05
Emt Set Screw Coupling, 2 In Trade Size, Zinc Die Cast Material, 3.44 In Length, 2.5 In Diameter, 0.4233 LB/Ea
$462.68
Emt Set Screw Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.5 In Length, 1.88 In Diameter, 0.275 LB/Ea
$237.81
Emt Set Screw Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 4 In Length, 3.26 In Diameter, 0.6916 LB/Ea
$939.90
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.88 In Length, 2.08 In Diameter, 0.292 LB/Ea
$345.09
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
$1,070.54
1-1/4" Emt to FMC Transition Coupling
Nacogdoches Availability: Out Of Stock
$1,620.09
Emt Set Screw Coupling, 4 In Trade Size, Zinc Die Cast Material, 3.5 In Length, 5.75 In Diameter, 1.65 LB/Ea
$1,429.31
Coupling, Set Screw, Zinc Die Cast, Size 3 1/2 Inch
$1,241.40
1-1/2" Emt to FMC Transition Coupling
$2,249.89
2" Emt to FMC Transition Coupling
$2,934.79
Emt Set Screw Coupling, 1 In Trade Size, TC-500 Model, Zinc Die Cast Material, 2.27 In Length, 1.53 In Diameter, 39 LB
$287.93
20
Popularity
Default